Skip Content
SINGLE PRESSURE CONTROL,LOW PRESSUR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SINGLE PRESSURE CONTROL,LOW PRESSUR

JOHNSON CONTROLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2HYV5
  • Mfr. Model # 2HYV5
  • UNSPSC # 39121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • Application Non-Corrosive Refrigerants
  • Item Single Pressure Controls
  • Includes Built-in Schraeder Depressor
  • Capillary Length (In.) -
  • Differential Pressure (PSI) 100
  • Range (PSI) Open 300, Close 400
  • Type Low Pressure
  • Connection 48" Wire leads, Stripped Ends
  • Enclosure NEMA 1
  • Function Fan Cycling for Head Pressure Control
  • Limited Knob Adjustment -
  • Pressure Connection 1/4" Female Flare Fitting
  • Mounting Direct Schrader Valve
  • Switch Type SPST
  • Switch Action Opens On Low Pressure
  • Reset Auto
  • Close (PSI) 400
  • Open (PSI) 300

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list