SINGLE PRESSURE CONTROL,LOW PRESSUR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SINGLE PRESSURE CONTROL,LOW PRESSUR

JOHNSON CONTROLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2HYU8
  • Mfr. Model # 2HYU8
  • UNSPSC # 39121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.43 lbs

Technical Specs

  • Differential Pressure (PSI) 35 to 200
  • Includes -
  • Capillary Length (In.) 36
  • Application High Pressure Non-Corrosive Refrigerants
  • Type Low Pressure
  • Range (PSI) 100 to 470
  • Connection Screw Terminal Block
  • Item Single Pressure Controls
  • Enclosure NEMA 1
  • Function Fan Cycling for Head Pressure Control
  • Limited Knob Adjustment -
  • Pressure Connection 1/4" Flare Nut
  • Mounting Remote
  • Reset Auto
  • Switch Action Opens On Low Pressure
  • Switch Type SPST

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list