SINGLE PRESSURE CONTROL,HIGH PRESSU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SINGLE PRESSURE CONTROL,HIGH PRESSU

JOHNSON CONTROLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2HYV7
  • Mfr. Model # 2HYV7
  • UNSPSC # 39121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Differential Pressure (PSI) -
  • Application Non-Corrosive Refrigerants
  • Includes Built-in Schraeder Depressor
  • Range (PSI) Open 630
  • Item Single Pressure Controls
  • Capillary Length (In.) -
  • Type High Pressure
  • Connection 48" Wire leads, Stripped Ends
  • Function High Pressure Compressor Shutdown
  • Enclosure NEMA 1
  • Limited Knob Adjustment -
  • Pressure Connection 1/4" Female Flare Nut
  • Mounting Direct Schrader Valve
  • Reset Manual
  • Switch Action Opens On High Pressure
  • Switch Type SPST
  • Open (PSI) 630
  • Close (PSI) Manual Reset

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list