SINGLE POLY-STACKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SINGLE POLY-STACKER

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC6007YE
  • Mfr. Model # 6007YE
  • UNSPSC # 24112109
  • CATALOGUE PAGE # N/A
  • Shipping Weight 51.0 lbs

Technical Specs

  • Height 20"
  • Colour Yellow
  • Item Single Drum Stack Module
  • Length 31-1/4"
  • Width 40-3/4"
  • Material Polyethylene
  • Number of Drums 1
  • Load Capacity 800 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list