SINGLE POLY-RACKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SINGLE POLY-RACKER

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC6006YE
  • Mfr. Model # 6006YE
  • UNSPSC # 24112109
  • CATALOGUE PAGE # N/A
  • Shipping Weight 95.0 lbs

Technical Specs

  • Colour Yellow
  • Height 32-2/5"
  • Item Single Drum Base Module
  • Length 31"
  • Load Capacity 1,600 lbs.
  • Spill Capacity 66 gal.
  • Material Polyethylene
  • Width 53"
  • Standards Meets EPA 40 CFR 264.175, SPCC 40 CFR 112 and Helps Comply with NPDES 40 CFR 122.26
  • Number of Drums 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list