Skip Content
SINGLE POLE SWITCH,120-277V,IVORY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SINGLE POLE SWITCH,120-277V,IVORY

SNAPCONNECT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG31A355
  • Mfr. Model # 31A355
  • UNSPSC # 39121507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Standards UL & CSA
  • Amps AC 20
  • Colour Ivory
  • Item Switch
  • Rated HP 1 to 2
  • Description/Special Features Abuse-Resistant Thermoplastic Rocker for Heavy-Duty Applications
  • Switch Function Maintained
  • Switch Type 1-Pole
  • Wiring Method Wiring Module
  • Antimicrobial No
  • Application Environment Commercial Environments
  • Locking No
  • Switch Style Toggle
  • Voltage AC 120 - 277

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list