SINGLE POLE SLIDE FAN SPEED CONTROL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SINGLE POLE SLIDE FAN SPEED CONTROL

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LET6627-1W
  • Mfr. Model # 6627-1W
  • UNSPSC # 39122206
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Depth (In.) 1-1/2
  • Height (In.) 2-3/4
  • For Use With -
  • Includes -
  • Item Speed Control
  • Switch Color White
  • Type Slide Fan
  • Width (In.) 4-1/2
  • Max. Amps 5
  • Max. Wattage -
  • Fits Standard Wall Box and is Suitable for Ganging
  • Plate Color White
  • Agency Compliance UL Listed, CSA Certified
  • Voltage 120

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list