SINGLE POLE ILLMNTD SWITCH,120-277V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SINGLE POLE ILLMNTD SWITCH,120-277V

SNAPCONNECT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG31A441
  • Mfr. Model # 31A441
  • UNSPSC # 39121507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Amps AC 20
  • Colour Black
  • Item Illuminated Switch
  • Standards UL & CSA
  • Description/Special Features Light On with Load Off
  • Switch Function Maintained
  • Rated HP 1 to 2
  • Switch Type 1-Pole
  • Wiring Method Wiring Module
  • Switch Style Toggle
  • Locking No
  • Antimicrobial No
  • Application Environment Commercial Environments
  • Voltage AC 120 - 277

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list