Skip Content
SINGLE LED ROAD FLARE - YLW 4/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SINGLE LED ROAD FLARE - YLW 4/CA

AERVOE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APL1164
  • Mfr. Model # 1164
  • UNSPSC # 12131604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Height 1-7/8"
  • Includes 12V Car Charger, 120V Wall Charger, Storage Bag
  • Item Super LED Road Flare
  • Length 5-1/4"
  • Flashes per Minute Five Varied Settings
  • Lens Material Polycarbonate
  • Light Output 6 to 10 Hours, 1/2 Mile Visibility
  • Special Features Patented, Made In USA, Strong Magnet Attachment Option
  • Standards DOT & Traffic Safety Compliance: U.S. DOT (FMCSA) 49 CFR 1. § 392.25 & 393.95 (g) Prohibits the carrying of any flame-producing flare on any Commercial Motor Vehicle (CMV) transporting explosives: any cargo of flammable liquid or flammable compressed gas, whether loaded or empty: or any CMV using compressed gas as a motor fuel. MUTCD Type A (flashing) and Type C (solid on) 2. NFPA 1901 Standards
  • Power Source Lithium Ion Rechargeable Battery, 12 Volt and 110v Adapted
  • Shell Material Crushproof Polycarbonate with Impact Resistant Rubber Housing
  • Diameter 4-1/4"
  • Operating Life 5+ Year Battery, Will Hold 90 Day Full Charge
  • LED Colour Yellow
  • Number of LEDs 24
  • Shell Color Yellow
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List