Skip Content
SINGLE LED ROAD FLARE - RED 4/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SINGLE LED ROAD FLARE - RED 4/CA

AERVOE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APL1165
  • Mfr. Model # 1165
  • UNSPSC # 12131604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Height 1-7/8"
  • Includes 12V Car Charger, 120V Wall Charger, Storage Bag
  • Item Super LED Road Flare
  • Length 5-1/4"
  • Flashes per Minute Five Varied Settings
  • Power Source Lithium Ion Rechargeable Battery, 12 Volt and 110v Adapted
  • Special Features Patented, Made In USA, Strong Magnet Attachment Option
  • Standards DOT & Traffic Safety Compliance: U.S. DOT (FMCSA) 49 CFR 1. § 392.25 & 393.95 (g) Prohibits the carrying of any flame-producing flare on any Commercial Motor Vehicle (CMV) transporting explosives: any cargo of flammable liquid or flammable compressed gas, whether loaded or empty: or any CMV using compressed gas as a motor fuel. MUTCD Type A (flashing) and Type C (solid on) 2. NFPA 1901 Standards
  • Light Output 6 to 10 Hours, 1/2 Mile Visibility
  • Lens Material Polycarbonate
  • Shell Material Crushproof Polycarbonate with Impact Resistant Rubber Housing
  • Diameter 4-1/4"
  • Operating Life 5+ Year Battery, Will Hold 90 Day Full Charge
  • LED Colour Red
  • Shell Color Orange
  • Number of LEDs 24

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list