Skip Content
SINGLE HOOK SET VERT END 1 (10) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SINGLE HOOK SET VERT END 1 (10)

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY99820
  • Mfr. Model # 99820
  • UNSPSC # 31162610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Colour Silver
  • Item Single Rod Toolboard Hook
  • Finish Bright Zinc
  • Type Vertical End
  • Material Steel
  • Construction Welded
  • Load Rating 40 lb.
  • Projection 1"
  • Bend Angle 90 Degrees F
  • Rod Thickness 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list