SINGLE HOOK SET ANG END 6 (10) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SINGLE HOOK SET ANG END 6 (10)

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY99825
  • Mfr. Model # 99825
  • UNSPSC # 31162610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • Colour Silver
  • Finish Bright Zinc
  • Item Single Rod Toolboard Hook
  • Type Angle End
  • Material Steel
  • Projection 6"
  • Construction Welded
  • Bend Angle 30 Degrees F
  • Load Rating 40 lb.
  • Rod Thickness 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list