SINGLE FIELD DESK,OD GREEN,POLYETHYLENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SINGLE FIELD DESK,OD GREEN,POLYETHYLENE

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC472FLDDESKTA137
  • Mfr. Model # 472-FLD-DESK-TAOD
  • UNSPSC # 56101703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 85.979 lbs

Product Details

Single Field Desk, Material Polyethylene, Colour Olive Drab Green, Overall Length 30-11/16 In., Overall Width 21 In., Overall Depth 28-1/2 In., Includes (6) Drawers, Folding Chair

Technical Specs

  • Item Single Field Desk
  • Includes (6) Drawers, Folding Chair
  • Colour Olive Drab Green
  • Material Polyethylene
  • Overall Depth 28-1/2"
  • Overall Width 21"
  • Overall Length 30-11/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list