Skip Content
SINGLE FIELD DESK,BLACK,POLYETHYLENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SINGLE FIELD DESK,BLACK,POLYETHYLENE

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC472FLDDESKTA032
  • Mfr. Model # 472FLDDESKTA032
  • UNSPSC # 56101703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 85.979 lbs

Product Details

Single Field Desk, Material Polyethylene, Colour Black, Overall Length 30-11/16 In., Overall Width 21 In., Overall Depth 28-1/2 In., Includes (6) Drawers, Folding Chair

Technical Specs

  • Colour Black
  • Includes (6) Drawers, Folding Chair
  • Material Polyethylene
  • Item Single Field Desk
  • Overall Length 30-11/16"
  • Overall Depth 28-1/2"
  • Overall Width 21"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list