Skip Content
SINGLE EXPANSION SHIELD 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SINGLE EXPANSION SHIELD 1/2IN

COBRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBR255CN600
  • Mfr. Model # 255CN600
  • UNSPSC # 31161601
  • CATALOGUE PAGE # 1090
  • Shipping Weight 0.12 lbs

Product Details

Single expansion shields. Can be used for fastening into rock, concrete or brick. Holding power is not affected if bolt is removed or replaced. One piece design, made of zinc alloy, entirely rust-proof.

Technical Specs

  • Ultimate Tension in 3000 PSI Concrete (Lb.) 2990
  • Ultimate Shear in 3000 PSI Concrete (Lb.) 5345
  • Application Electrical Boxes, Plumbing, Railings, Sewage Pipes.
  • Type Single
  • Item Single Expansion Shield
  • Package Quantity 25
  • Material Zinc Plated Steel
  • Length 2-1/16"
  • Use With Machined Bolt or Threaded Rod
  • Drill Size 7/8"
  • Screw Size 1/2"
  • Anchor Dia. 1/2"
  • Min. Embedment 2-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list