SINGLE CYLINDER DEADBOLT,SATIN CHRO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SINGLE CYLINDER DEADBOLT,SATIN CHRO

KWIKSET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4FPT3
  • Mfr. Model # 4FPT3
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.03 lbs

Technical Specs

  • Includes Hardware
  • Material Brass
  • Item Deadbolt Less Cylinder
  • Pins 6
  • Series QDB1
  • Keyway Type Best F
  • Standards ANSI/BHMA A156.5 Grade 1
  • Number of Keys 2
  • Cylinder Double SFIC
  • Location Type Commercial
  • For Door Thickness 1-3/8" - 1-3/4"
  • Backset 2-3/4"
  • Faceplate Dimensions 1-1/8" x 2-1/4"
  • Throw Length 1"
  • Strike Dim. 2-3/4"
  • Security Type Heavy-Duty
  • Mortise/Cylindrical Cylindrical
  • Ligature Resistant No
  • Lockset Grade 1
  • Lockset Fire Rating Not Rated
  • Lockset Finish Satin Chrome

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list