Skip Content
SINGLE CYL DEADBOLT-SN, RE-CODEALBE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SINGLE CYL DEADBOLT-SN, RE-CODEALBE

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSTDSCR615
  • Mfr. Model # DSCR615
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.05 lbs

Technical Specs

  • Finish Satin Nickel
  • Item Deadbolt
  • Grade 2
  • Pins 5
  • Material Steel
  • Keying Different
  • Keyway Type Kwikset
  • Number of Keys 2
  • Standards ANSI/BHMA A 156.5 Grade 2
  • Cylinder Single
  • Location Type Commercial
  • For Door Thickness 1-3/8" - 1-3/4"
  • Backset 2-3/8" or 2-3/4"
  • Strike Dim. 2-1/4" x 1"
  • Security Type Medium-Duty
  • Ligature Resistant No
  • Lockset Grade 2
  • Lockset Finish Satin Nickel
  • Mortise/Cylindrical Cylindrical
  • Lockset Fire Rating Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list