Skip Content
SINGLE BOX RAIL BRACKETS,L 7 1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SINGLE BOX RAIL BRACKETS,L 7 1/4 IN

NATIONAL HARDWARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3FVT9
  • Mfr. Model # 3FVT9
  • UNSPSC # 30171507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Finish Zinc Plated
  • Height (In.) 4-1/4
  • For Use With Rail
  • Length (In.) 7-1/4
  • Material Steel
  • Item Rail Bracket
  • Package Quantity 1
  • Stanley Class Number 104638
  • Type Single Box
  • Stanley EDP Number 51M
  • Width (In.) 1-3/4
  • Hardware Not Included
  • Roller Width/Dia. (In.) No Roller

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list