SINGLE AIRPOT COFFEE BREWER,POUROVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SINGLE AIRPOT COFFEE BREWER,POUROVE

BUNN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6DHD4
  • Mfr. Model # 6DHD4
  • UNSPSC # 48101505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.1 lbs

Technical Specs

  • Capacity 102 oz.
  • Colour Stainless Steel
  • Depth (In.) 18-1/2
  • Height (In.) 23-5/8
  • Item Single Airpot Coffee Brewer
  • Material Stainless Steel
  • Type Pourover
  • Electrical 120V, 15 Amps, 1500 Watts
  • Width (In.) 9
  • Plumbing Required Yes
  • Warming Stations No Warming Station
  • Brewing Capacity 3.9 gph
  • Standards NSF

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list