Skip Content
SINGLE ADJUSTING TIGHTENER W/SHAFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SINGLE ADJUSTING TIGHTENER W/SHAFT

POWER DRIVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6AGL8
  • Mfr. Model # 6AGL8
  • UNSPSC # 26111533
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.51 lbs

Technical Specs

  • Includes 6AGL5 Tightner Shaft
  • Item Single Adjusting Tightener
  • Use w/Flat Face Idlers 6AGP0
  • Tightener Shaft Required Included
  • Mounting Hole (In.) 1/2
  • Use w/Idler Sprockets 6AGN4
  • Use w/V-Belt Idler Sheaves 6AGP4, 6AGP5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list