Skip Content
SING ROD PGBRD HK 90 DEG 5/BG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SING ROD PGBRD HK 90 DEG 5/BG

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5TPD5
  • Mfr. Model # 5TPD5
  • UNSPSC # 31162610
  • CATALOGUE PAGE # 2106
  • Shipping Weight 0.8 lbs

Product Details

Locking pegboard hook and accessories. Securely mount in any of 4 vertical/horizontal positions. Double locking system ensures pegs never fall out. Easy installation.

Technical Specs

  • Item Single Rod Pegboard Hook
  • Finish Bright Zinc
  • Length 8"
  • Material Steel
  • Construction Welded
  • Type Locking Style
  • Projection 8''
  • Hole Shape Round
  • Bend Angle 30 Degrees
  • Rod Thickness 1/4"
  • Bend Height 1/2"
  • Hole Size 7/25"
  • Hole Spacing 1''

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list