SING ROD PGBRD HK 90 DEG 10/BG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SING ROD PGBRD HK 90 DEG 10/BG

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5TPC8
  • Mfr. Model # 5TPC8
  • UNSPSC # 31162610
  • CATALOGUE PAGE # 2106
  • Shipping Weight 0.5 lbs

Product Details

Locking pegboard hook and accessories. Securely mount in any of 4 vertical/horizontal positions. Double locking system ensures pegs never fall out. Easy installation.

Technical Specs

  • Colour Silver
  • Finish Bright Zinc
  • Item Single Rod Pegboard Hook
  • Length 1-1/8"
  • Material Steel
  • Type Locking Style
  • Construction Welded
  • Projection 1-1/8"
  • Hole Shape Round
  • Bend Height 1/2"
  • Bend Angle 90 Degrees
  • Rod Thickness 3/16"
  • Hole Size 7/25"
  • Hole Spacing 1''

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list