Skip Content
SING ROD 30 DEG. BEND 5/BAG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SING ROD 30 DEG. BEND 5/BAG

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6YB92
  • Mfr. Model # 6YB92
  • UNSPSC # 31162610
  • CATALOGUE PAGE # 2106
  • Shipping Weight 0.7 lbs

Product Details

Square hole pegboard accessory. Single rod 30 degree bend.

Technical Specs

  • Item Single Rod Pegboard Hook
  • Material Steel
  • Finish Bright Zinc
  • Length 8"
  • Type Locking Style
  • Construction Welded
  • Hole Size 3/8''
  • Locking System Yes
  • Projection 6"
  • Bend Angle 30 Degrees
  • Hole Shape Square
  • Rod Thickness 1/4"
  • Bend Height 1/2"
  • Hole Spacing 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list