Skip Content
SIMPSONS DISTRIBUTION POSTER 11X17 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIMPSONS DISTRIBUTION POSTER 11X17

BONGARDE HOLDINGS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFW11X17PS1128
  • Mfr. Model # 11X17PS1128
  • UNSPSC # 42172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Posters. All these posters are available as SAFE Start safety awareness programs as well, and all components can be purchased separately. Both Simpsons and traditional graphics are available. Dozens of safety topics to choose from.

Technical Specs

  • Type Extra Items Available
  • Item SMART BAG MO controlled ventilation BVM and Easy Grip(R) standard BVM.
  • Language Mini Ventilation Training Analyzer Complete Training Kit in Carrying Case with SmartBag(R) MO Controlled Ventilation BVM and Easy Grip(R) BVM
  • Book Description 2 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list