Skip Content
SIMPLEX STRAINER,4 IN,THREADED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIMPLEX STRAINER,4 IN,THREADED

HAYWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15W007
  • Mfr. Model # 15W007
  • UNSPSC # 40142501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.2 lbs

Technical Specs

  • Item Simplex Strainer
  • Width 17-17/64"
  • Gasket Material EPDM
  • Housing Material PVC
  • Mesh 1/8"
  • Pipe Size 4"
  • Screen Material PVC
  • Max. Pressure 150 psi
  • Connection Type Threaded
  • Blow-off Port 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list