SIMPLEX STRAINER,3 IN,SOCKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIMPLEX STRAINER,3 IN,SOCKET

HAYWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15W005
  • Mfr. Model # 15W005
  • UNSPSC # 40142501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.1 lbs

Technical Specs

  • Item Simplex Strainer
  • Width 16-13/32"
  • Housing Material PVC
  • Mesh 1/8"
  • Gasket Material EPDM
  • Screen Material PVC
  • Pipe Size 3"
  • Max. Pressure 150 psi
  • Blow-off Port 1/2"
  • Connection Type Socket
  • Height 22-19/64"
  • Standards NSF/ANSI STD 70
  • Screen Area 199.31 sq. in.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list