Skip Content
SIMPLEX STRAINER,3/4 IN,SOCKET/THRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIMPLEX STRAINER,3/4 IN,SOCKET/THRE

HAYWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15V996
  • Mfr. Model # 15V996
  • UNSPSC # 40142501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.65 lbs

Technical Specs

  • Item Simplex Strainer
  • Gasket Material EPDM
  • Housing Material PVC
  • Width 8-41/64"
  • Mesh 1/32"
  • Pipe Size 3/4"
  • Screen Material PVC
  • Max. Pressure 150 psi
  • Connection Type Socket/Threaded
  • Blow-off Port 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list