Skip Content
SIMPLEX SEWAGE PACKAGE SYSTEM,115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIMPLEX SEWAGE PACKAGE SYSTEM,115V

ZOELLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2MNE1
  • Mfr. Model # 2MNE1
  • UNSPSC # 40151517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 55.0 lbs

Technical Specs

  • Application Designed to Handle Residential, Commercial and Small Industrial Sewage Applications
  • Features Requires Assembly, Vertical Switch and Check Valve Included
  • GPM of Water @ 10 Ft. of Head 60
  • GPM of Water @ 15 Ft. of Head 23
  • GPM of Water @ 20 Ft. of Head -
  • GPM of Water @ 25 Ft. of Head -
  • GPM of Water @ 5 Ft. of Head 90
  • Includes Check Valve
  • Item Simplex Sewage System
  • Check Valve 2" PVC
  • Hz 60
  • Cover Material Polyethylene
  • Inlet 4"
  • Basin Material Polyethylene
  • Vent 2"
  • Basin Height 30"
  • Basin Dia. 18"
  • Basin Capacity 33.0 gal.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list