SIMPLEX REPLACBLE SOFT FACE MALLET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIMPLEX REPLACBLE SOFT FACE MALLET

SIMPLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLD3026.05
  • Mfr. Model # 3026.05
  • UNSPSC # 27111602
  • CATALOGUE PAGE # 189
  • Shipping Weight 2.5 lbs

Product Details

Simplex replaceable soft-face mallet. Head weight: 40 oz. Clamped faces more dependable and safer than threaded faces. Widest range of faces (soft to hard). Central three-point clamping and overstrike protection. Hickory handles. Red and black tips.

Technical Specs

  • Hammer Product Grouping Soft Face Hammers
  • Hammer Tip Color Black/Red
  • Features Cast Iron, Extra Large Over-Strike Protection
  • Item Mallet
  • Tip Material Plastic, Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list