Skip Content
SIMPLE GREEN D PRO5 1 GALLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SIMPLE GREEN D PRO5 1 GALLON

SIMPLE GREEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SRN39501
  • Mfr. Model # 39501
  • UNSPSC # 47131805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.88 lbs

Product Details

No added colour or scent. USDA and EPA rating. Efficacy list includess Hepatitis B and C, Human Coronavirus, Canine Distemper Virus and Avian Influenza. For food production, processing and service facilities, hospitals, prisons, poultry farms, kennels, cages, veterinary hospitals, etc.. Can be used in food production, processing and service facilities, hospitals, prisons, poultry farms, kennels, cages, veterinary hospitals, other animal areas and many other areas where strong cleaning ability an

Technical Specs

  • Size 3.78 L

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list