SIMPLE GREEN 15 GAL PAIL CRYSTAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIMPLE GREEN 15 GAL PAIL CRYSTAL

SIMPLE GREEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SRN0600000119015
  • Mfr. Model # 0600000119015
  • UNSPSC # 12161803
  • CATALOGUE PAGE # 1648
  • Shipping Weight 139.0 lbs

Product Details

Industrial formulation with NSF A1, A2, A4, A8, B1 and C1.No colour and no added scent. Biodegradable and non toxic. Non abrasive and non-flammable. Applications, equipment and machinery degreasing. Mechanized applicators floor scrubbers, pressure washers, steam cleaners, etc.

Technical Specs

  • Fragrance Unscented
  • Cleaner Item Cleaner/Degreaser
  • Cleaner NSF Rating A1, A2, A4, A8, B1, C1
  • Cleaner Container Type Pail
  • Cleaner Container Size 56.70 L
  • Environmental Claim Degradable

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list