Skip Content
SIMPLE ADJUST ROTOR HALF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIMPLE ADJUST ROTOR HALF

RAIN BIRD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RAI22SAH
  • Mfr. Model # 22SAH
  • UNSPSC # 21101803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • Height 6-1/4"
  • Flow Rate 1.2 - 2.0 gpm
  • Pattern 180 Degrees
  • Width 1-3/4"
  • Connection 1/2" FNPT
  • Material of Construction Plastic
  • Radius of Throw 17 - 24 ft.
  • Spacing 18 - 24 ft.
  • Pressure Range 20 - 50 PSI
  • Pop-Up Clearance 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list