Skip Content
SILVER STREAK TRIMMER LINE, 145 FT. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SILVER STREAK TRIMMER LINE, 145 FT.

STENS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11T642
  • Mfr. Model # 11T642
  • UNSPSC # 27112712
  • CATALOGUE PAGE # 348
  • Shipping Weight 1.15 lbs

Technical Specs

  • Item Silver Streak Trimmer Line
  • Length 145 ft.
  • Diameter 0.130"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list