SILVER STREAK ROUND W/6 STIKS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SILVER STREAK ROUND W/6 STIKS

MARKAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRK96007
  • Mfr. Model # 96007
  • UNSPSC # 60121506
  • CATALOGUE PAGE # 828
  • Shipping Weight 0.04 lbs

Product Details

Marker for metal surfaces. Ideal for metal layout and fabrication work. Marks won't rub off like soapstone. Marks are resistant to torch flames. Durable metal and plastic holders prevent breakage. Round holder features a built-in sharpener.

Technical Specs

  • Item Silver Streak(R) Round with 6 Stick
  • Colour Silver
  • Base Material Lead
  • Features Unique Reflective Lead is More Visible Through a Welder's Filter Plate and will Not Rub, Burn or Blow Off Like Soapstone, Marks on All Metal Surfaces Including Oily or Wet, For Use with 1XEG4
  • Temp. Range 0 Degrees F- 150 Degrees F
  • Tip Style Flat
  • Actuation Type Mechanical Pencil
  • Tip Size 1/8"
  • Tip Material Lead
  • NSF Certified No
  • Marker Type Temporary
  • Standards OSHA

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list