SILVER SOFT METAL-HARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SILVER SOFT METAL-HARD

SIMPLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLD3209.06
  • Mfr. Model # 3209.06
  • UNSPSC # 27111602
  • CATALOGUE PAGE # 189
  • Shipping Weight 14.0 lbs

Product Details

Simplex soft face hammer replacement face. Face diameter: 2-3/8 inch. Hard metal/silver.

Technical Specs

  • Item Simplex Insert
  • Tip Dia. (In.) 2.36"
  • Fits Hammers 3026.06
  • Colour Silver
  • For Use With Simplex Hammers
  • Type Soft Face
  • Hardness Hard
  • Tip Material Soft Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list