CLOTH,MICROFIBER,NANOTECH,RED,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLOTH,MICROFIBER,NANOTECH,RED,PK5

VILEDA PROFESSIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MNO128607
  • Mfr. Model # 128607
  • UNSPSC # 47131502
  • CATALOGUE PAGE # 1680
  • Shipping Weight 0.24 lbs

Product Details

Designed with a combination of endless microfibre and nano silver particles 99.93 percent bacteria or germs removal when wiping surfaces. No growth of bacteria or germs on cloths for more than 24 hours. Certified by BMA. Keeps antibacterial properties also after several hundred washing cycles.

Technical Specs

  • Item NanoTech Cloth Red
  • Size 15-3/4" x 15"
  • Cleaning Cloth Style Microfiber
  • Cleaning Cloth Color Red
  • Product Series NanoTech

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list