Skip Content
SILVER GALVANIZING COMPOUND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SILVER GALVANIZING COMPOUND

SPRAYON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SAYC0073900
  • Mfr. Model # C0073900
  • UNSPSC # 12163600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.316 lbs

Technical Specs

  • Application Galvanizing Compound
  • Item Silver Galvanizing Compound Aerosol
  • Container Size 14 oz.
  • Max. Operating Temp. 400 Degrees F (204 Degrees C)
  • Specific Gravity 0.88
  • Flash Point 0 Degrees F
  • VOC Content 0.4755
  • Lubricant Container Aerosol Can

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list