Skip Content
SILVER/DEMING DRILL,37/64,HSS,118 D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SILVER/DEMING DRILL,37/64,HSS,118 D

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4UM63
  • Mfr. Model # 4UM63
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Decimal Equivalent 0.5781
  • Application For Alloy And Carbon Steels, Aluminum, Brass, Bronze, Cast Iron, Nickel based Alloys, Plastic And Wood
  • Grade General Purpose
  • Item Silver/Deming Drill
  • Point Type Conventional Point
  • List Number Non-Listed
  • Shank Type Round
  • Drill Bit Grouping Drill Bit
  • Overall Length 6"
  • Drill Bit Size 37/64"
  • Shank Dia. 1/2"
  • Flute Length 3-1/8"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Finish Black Oxide
  • Drill Bit Material High Speed Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list