SILVER/DEMING DRILL,27/32,CO,118DEG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SILVER/DEMING DRILL,27/32,CO,118DEG

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5TVP8
  • Mfr. Model # 5TVP8
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Application Stainless, Alloy Steel, Cast Iron, Copper,Aluminium
  • Item Silver/Deming Drill
  • Decimal Equivalent 0.8438
  • Grade General Purpose
  • Shank Type Round
  • Point Type Split Point
  • List Number Non-Listed
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 27/32"
  • Shank Dia. 1/2"
  • Overall Length 6"
  • Drill Bit Dimension Type Fractional Inch
  • Flute Length 3-1/8"
  • Drill Bit Finish Straw/Bronze
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Material Cobalt Steel
  • Number of Pieces 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list