SILVER/DEMING DRILL,25/32,118 DEG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SILVER/DEMING DRILL,25/32,118 DEG

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6WUX3
  • Mfr. Model # 6WUX3
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.46 lbs

Technical Specs

  • Decimal Equivalent 0.7812
  • Application For Alloy And Carbon Steel, Cast Iron And Wood
  • Item Silver/Deming Drill Bit
  • Grade General Purpose
  • Point Type Split Point
  • List Number Non-Listed
  • Shank Type 3-F
  • Drill Bit Grouping Drill Bit
  • Overall Length 6"
  • Shank Dia. 1/2"
  • Drill Bit Size 25/32"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Point Angle 118 Degrees
  • Flute Length 3-1/8"
  • Drill Bit Finish Black/Gold
  • Drill Bit Material High Speed Steel
  • Number of Pieces 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list