SILVER/DEMING DRILL,23/32,CO,118DEG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SILVER/DEMING DRILL,23/32,CO,118DEG

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5TVP1
  • Mfr. Model # 5TVP1
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Application Stainless, Alloy Steel, Cast Iron, Copper,Aluminium
  • Decimal Equivalent 0.7188
  • Item Silver/Deming Drill
  • Grade General Purpose
  • Point Type Split Point
  • List Number Non-Listed
  • Shank Type Round
  • Drill Bit Grouping Drill Bit
  • Overall Length 6"
  • Shank Dia. 1/2"
  • Drill Bit Size 23/32"
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Finish Straw/Bronze
  • Drill Bit Dimension Type Fractional Inch
  • Flute Length 3-1/8"
  • Drill Bit Material Cobalt Steel
  • Number of Pieces 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list