Skip Content
SILVER/DEMING DRILL,17/32,CO,118DEG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SILVER/DEMING DRILL,17/32,CO,118DEG

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5TVL9
  • Mfr. Model # 5TVL9
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.324 lbs

Technical Specs

  • Application Stainless, Alloy Steel, Cast Iron, Copper,Aluminium
  • Decimal Equivalent 0.5312
  • Item Silver/Deming Drill
  • Grade General Purpose
  • Point Type Split Point
  • Shank Type Round
  • List Number Non-Listed
  • Drill Bit Grouping Drill Bit
  • Overall Length 6"
  • Shank Dia. 1/2"
  • Drill Bit Size 17/32"
  • Flute Length 3-1/8"
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Finish Straw/Bronze
  • Drill Bit Material Cobalt Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list