Skip Content
SILVER/DEMING DRILL,1 3/8,HSS,118 D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SILVER/DEMING DRILL,1 3/8,HSS,118 D

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2UFY3
  • Mfr. Model # 2UFY3
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Item Silver/Deming Drill
  • Application For Alloy And Carbon Steel, Cast Iron And Wood
  • Decimal Equivalent 1.3750
  • Grade General Purpose
  • Shank Type Round
  • List Number Non-Listed
  • Point Type Conventional Point
  • Drill Bit Grouping Drill Bit
  • Shank Dia. 1/2"
  • Overall Length 6"
  • Drill Bit Size 1-3/8"
  • Flute Length 3-1/8"
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Finish Black Oxide
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Material High Speed Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list