SILVER/DEMING DRILL,51/64,118 DEG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SILVER/DEMING DRILL,51/64,118 DEG

WESTWARD

Web Price : $26.06 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6WUX4
  • Mfr. Model # 6WUX4
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Application For Alloy And Carbon Steel, Cast Iron And Wood
  • Decimal Equivalent 0.7969
  • Item Silver/Deming Drill Bit
  • Grade General Purpose
  • Shank Type 3-F
  • List Number Non-Listed
  • Point Type Split Point
  • Drill Bit Grouping Drill Bit
  • Overall Length 6"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Size 51/64"
  • Shank Dia. 1/2"
  • Flute Length 3-1/8"
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Finish Black/Gold
  • Drill Bit Material High Speed Steel
  • Number of Pieces 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list