SILVER 10 X 34 KICK PLATE EXIT SIGN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SILVER 10 X 34 KICK PLATE EXIT SIGN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY113063B
  • Mfr. Model # 113063B
  • UNSPSC # 30171513
  • CATALOGUE PAGE # 2268
  • Shipping Weight 3.5 lbs

Product Details

Compliant to NFPA Life Safety Code 101 and 2009 IBC and current building codes. Non-electric, non-toxic, non-abrasive. Easy to install. Energy efficient. 50 ft. - 75 ft. visibility. 100% reliable and virtually maintenance free.

Technical Specs

  • Height 10"
  • Item Kick Plate Exit Sign - Silver
  • Width 34"
  • Thickness 0.120mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list