Skip Content
SILVALOY A56T 3/64IN X 1 OZT COIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SILVALOY A56T 3/64IN X 1 OZT COIL

WOLVERINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGH57392
  • Mfr. Model # 57392
  • UNSPSC # 23171501
  • CATALOGUE PAGE # 892
  • Shipping Weight 1.0 lbs

Product Details

Silvaloy A56T cadmium free brazing alloy is an excellent replacement to cadmium containing alloys when low melt temperature is required. Good corrosion properties. Color match to stainless.

Technical Specs

  • Item Silvaloy(R) 560
  • Dia. (In.) 0.047
  • Material Ag/Cu/Zn/Sn
  • Package Quantity 1 oz. Coil
  • Tensile Strength (PSI) 40,000 - 50,000 25,000 - 30,000 30,000 - 40,000
  • Container 1 to Package

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list