Skip Content
SILT FENCE, 3 FT. H X 100 FT. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SILT FENCE, 3 FT. H X 100 FT. L

TENAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG35Z911
  • Mfr. Model # 35Z911
  • UNSPSC # 30152002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.55 lbs

Technical Specs

  • Colour Black
  • Item Silt Fence
  • Material Polypropylene
  • Number of Stakes 11
  • Height 3 ft.
  • Length 100 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list