Skip Content
SILPHOS5 3/32IN 24 STICK TUBE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SILPHOS5 3/32IN 24 STICK TUBE

WOLVERINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGH31894
  • Mfr. Model # 31894
  • UNSPSC # 0
  • CATALOGUE PAGE # 892
  • Shipping Weight 1.02 lbs

Product Details

Silvaloy 5 is used when gap clearance range is 0.003 inch to 0.006 inch. Ideal for larger copper pipe sizes.

Technical Specs

  • Item Sil-Fos(R) 5
  • Dia. (In.) 0.093
  • Length (In.) 20
  • Application Refrigeration Units, Air Conditioning Apparatus, Electrical Conductors, Copper and Brass Pipe Fittings, and Other Copper and Brass Equipment
  • Material Ag/Cu/P
  • Tensile Strength (PSI) 30,000 - 35,000 35,000 - 40,000 35,000 - 40,000
  • Package Quantity 24 Pc. Tube
  • Brazing Range (F) 1,325 - 1,500
  • Container 1lbs. Tube

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list