Skip Content
SILPHOS15 1/8IN 15 STICK TUBE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SILPHOS15 1/8IN 15 STICK TUBE

WOLVERINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGH31897
  • Mfr. Model # 31897
  • UNSPSC # 0
  • CATALOGUE PAGE # 892
  • Shipping Weight 1.18 lbs

Product Details

Silvaloy 15 brazing alloy is best for large gap application, clearance of 0.002 inch to 0.006 inch least fluid of BCuP family. Easy to use.

Technical Specs

  • Item Sil-Fos(R) 15
  • Application Refrigeration Units, Air Conditioning Apparatus, Electrical Conductors, Copper and Brass Pipe Fittings, and Other Copper and Brass Equipment
  • Dia. (In.) 0.125
  • Length (In.) 20
  • Material Ag/Cu/P
  • Package Quantity 15 Pc. Tube
  • Tensile Strength (PSI) 30,000 - 35,000 35,000 - 40,000 35,000 - 40,000
  • Container 1lbs. Tube
  • Brazing Range (F) 1,300 - 1,500

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list