SILLCOCK,QUARTER TURN,BRASS,3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SILLCOCK,QUARTER TURN,BRASS,3/4 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1APY5
  • Mfr. Model # 1APY5
  • UNSPSC # 40141617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.43 lbs

Technical Specs

  • Item Angle Sillcock
  • Standards ASME A112.18.1, ANSI B1.20.1, ANSI B1.20.7, ANSI/NSF 61-9
  • Disc Type Chrome Ball
  • Handle Type Quarter Turn
  • Body Material Brass
  • Inlet Type FNPT
  • Handle Material Zinc
  • Max. Pressure 125 PSI
  • Inlet Size 3/4"
  • Thru-Wall Length 0"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list